1 in. 2 psig Bronze Square Head Gas Cock Ball Valve
10604 1 in. 2 psig Bronze Square Head Gas Cock Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Natural and LP gas only for use indoors on house piping system between the meter outlet and the inlet connection of the gas appliance
- Square head with check
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 10604
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Pressure - Maximum:
- 2 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UPC:
- 053565093956
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve