1-1/4 in. Brass FNPT Lockwing Handle Plug Valve
10621 1-1/4 in. Brass FNPT Lockwing Handle Plug Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- 10621
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Origin:
- Domestic
- Pressure Class:
- 25#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UPC:
- 053565090818
- Valve Body Material:
- Brass
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Plug Valve