1-1/4 in. Cast Iron 175 psig FNPT Gear Operator Plug Valve
10685B 1-1/4 in. Cast Iron 175 psig FNPT Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Natural and LP gas only for use in above ground gas piping systems
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 10685B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UPC:
- 053565113937
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Type:
- Plug Valve