This product requires certification to purchase.

2 in. Cast Iron 175 psig FNPT Lockwing Handle Plug Valve

A.Y. McDonald

10687B 2 in. Cast Iron 175 psig FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M10687BK
  • Item #437350
  • Manufacturer Part #4812-189
4.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

10687B 2 in. Cast Iron 175 psig FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M10687BK
  • Item #437350
  • Manufacturer Part #4812-189
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cast iron body, brass plug manually operated 175 PSIG natural, manufactured, or propane gas valve for use in above ground gas piping systems in ambient temperatures between -20 to 150 deg F
  • Iron body valves considered full port of flow
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.33
ASTM:
ASTM A-126
Collection:
10687B
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-41/50
Length:
5-3/5
Material:
Cast Iron
Pressure - Maximum:
175 psig
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas
UPC:
053565114033
Valve Body Material:
Cast Iron
Valve Operator:
Lockwing Handle
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Type:
Plug Valve