This product requires certification to purchase.

12 x 1 in. Double Male Meter Vertical Motor Setter

A.Y. McDonald

12 x 1 in. Double Male Meter Vertical Motor Setter

  • Fast #
  • Part #M730412WDDD44
  • Item #4427999
  • Manufacturer Part #5140-270
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

12 x 1 in. Double Male Meter Vertical Motor Setter

  • Fast #
  • Part #M730412WDDD44
  • Item #4427999
  • Manufacturer Part #5140-270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
  • Potable water
  • 12 in meter height
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Fitting Sizes
1 in
Height
12 in
Characteristics & Features
Fitting Type
Straight
Installation Type
Vertical
Material
Brass, Copper
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
053565568805