This product requires certification to purchase.

12 x 3/4 in. CC Brass Double Strap Saddle

A.Y. McDonald

12 x 3/4 in. CC Brass Double Strap Saddle

  • Fast #
  • Part #M382512F
  • Item #532633
  • Manufacturer Part #4148-018
4.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

12 x 3/4 in. CC Brass Double Strap Saddle

  • Fast #
  • Part #M382512F
  • Item #532633
  • Manufacturer Part #4148-018
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Tap Size:
3/4 in
UPC:
053565220277