15 in. Right Hand Water Meter Frame And Covers
15 in. Right Hand Water Meter Frame And Covers
Frequently Purchased Together
Product Details
- Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25
- AWWA:
- AWWA C-800
- Color Finish Name:
- Black
- Diameter:
- 15 in
- Material:
- Cast Iron, Copper, Plastic, Silicon Bronze
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Frame, Lid
- UL Listed:
- No
- Weight:
- 45 lb
- Width:
- 20 in