18 in. Stationary Rod and Clamp Assembly
18 in. Stationary Rod and Clamp Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coated with black dipped
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5/8 in
- Height:
- 1-1/4 in
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Stationary Rod
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565101576
- Width:
- 1 in