This product requires certification to purchase.

2 BRZ 300# WOG FP GATE Valve

A.Y. McDonald

2 BRZ 300# WOG FP GATE Valve

  • Fast #
  • Part #M72038TK
  • Item #11739108
  • Manufacturer Part #5421-214
3.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 BRZ 300# WOG FP GATE Valve

  • Fast #
  • Part #M72038TK
  • Item #11739108
  • Manufacturer Part #5421-214
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Recommended Valve Application:
Plumbing
UPC:
053565665788
Valve Size:
2 in