2 in. CTS Straight Polyethylene Gasket Assembly
2 in. CTS Straight Polyethylene Gasket Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Certified to NSF/ANSI 61 and NSF/ANSI 372
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Gasket, Straight
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gasket Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565298337