This product requires certification to purchase.

2 in. MIP x CTS Ball Corporation Stop

A.Y. McDonald

2 in. MIP x CTS Ball Corporation Stop

  • Fast #
  • Part #M74704B22FTK
  • Item #4338726
  • Manufacturer Part #5133-440
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 in. MIP x CTS Ball Corporation Stop

  • Fast #
  • Part #M74704B22FTK
  • Item #4338726
  • Manufacturer Part #5133-440
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Inlet Service Size:
2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565472652
Valve Size:
2 in
Weight:
9.025