This product requires certification to purchase.

2 in. PEP Compression x MIP Brass Straight Coupling

A.Y. McDonald

2 in. PEP Compression x MIP Brass Straight Coupling

  • Fast #
  • Part #M7475333K
  • Item #2472393
  • Manufacturer Part #5131-028
3.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 in. PEP Compression x MIP Brass Straight Coupling

  • Fast #
  • Part #M7475333K
  • Item #2472393
  • Manufacturer Part #5131-028
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
MPT
End Connections:
Pack Joint x MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
053565374635