2 in. PVC x FNPT Brass and Rubber Angle Ball Valve Curb Stop
2 in. PVC x FNPT Brass and Rubber Angle Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Solvent Weld
- End Connection 2:
- FNPT
- End Connections:
- Solvent Weld x FNPT
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 300 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565611006
- Valve Size:
- 2 in