2 in. Service Insulated
2 in. Service Insulated
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead-free
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Large wrench flats provided for proper installation
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- Female Flare
- End Connections:
- Flare x Female Flare
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-79/100 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Adapter