2 x 1-1/2 in. 300 psi FNPT x MNPT Brass Blow Off Water Pressure Reducing Valve
2 x 1-1/2 in. 300 psi FNPT x MNPT Brass Blow Off Water Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 053565521411
- Valve Body Material:
- Brass
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in x 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Pressure Reducing Valve