This product requires certification to purchase.

2 x 2 x 3/4 in. FNPT Water Service Brass Tee

A.Y. McDonald

2 x 2 x 3/4 in. FNPT Water Service Brass Tee

  • Fast #
  • Part #M7476422KF
  • Item #3765075
  • Manufacturer Part #5119-139
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 x 2 x 3/4 in. FNPT Water Service Brass Tee

  • Fast #
  • Part #M7476422KF
  • Item #3765075
  • Manufacturer Part #5119-139
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
FPT
End Connections:
Compression x FPT
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Size 3:
3/4
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565419404