2 x 3/4 in. CC Water Service Brass Bushing
2 x 3/4 in. CC Water Service Brass Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- AWWA:
- AWWA C-800
- End Connection 1:
- MNPT
- End Connection 2:
- CC
- End Connections:
- MNPT x CC
- Fitting Size 1:
- 2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Reducing, Bushing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565671772