This product requires certification to purchase.

20-3/25 in. Heavy Duty Frame and Cover

A.Y. McDonald

20-3/25 in. Heavy Duty Frame and Cover

  • Fast #
  • Part #M74H32ARG
  • Item #4324814
  • Manufacturer Part #4174-426
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

20-3/25 in. Heavy Duty Frame and Cover

  • Fast #
  • Part #M74H32ARG
  • Item #4324814
  • Manufacturer Part #4174-426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25
Diameter:
20-3/25
Material:
Cast Iron
Product Type:
Frame and Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565400334