22-1/8 in. Frame and Cover
22-1/8 in. Frame and Cover
Frequently Purchased Together
Product Details
- Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25
- Coating:
- Black
- Diameter:
- 20-13/100 in
- Diameter - Inside 1:
- 11-11/25 in
- Height:
- 4 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Cover, Frame
- UL Listed:
- No
- Weight:
- 35 lb