This product requires certification to purchase.

24 in. 3-Way Frame and Cover with Lid and Right Tap

A.Y. McDonald

24 in. 3-Way Frame and Cover with Lid and Right Tap

  • Fast #
  • Part #M74M3WT
  • Item #1588462
  • Manufacturer Part #4174-020
4.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

24 in. 3-Way Frame and Cover with Lid and Right Tap

  • Fast #
  • Part #M74M3WT
  • Item #1588462
  • Manufacturer Part #4174-020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25
Diameter:
24 in
Height:
9-14/25 in
Material:
Cast Iron
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565275031