This product requires certification to purchase.

3/4 in Brass Full Port Sweat Ball Valve

A.Y. McDonald

3/4 in Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #M72033SF
  • Item #10360358
  • Manufacturer Part #5421-126
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #M72033SF
  • Item #10360358
  • Manufacturer Part #5421-126
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
053565545714
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.7141 lb