This product requires certification to purchase.

3/4 in. Brass and Rubber MNPT x MGHT No Kink T-handle Hose Bibb

A.Y. McDonald

3/4 in. Brass and Rubber MNPT x MGHT No Kink T-handle Hose Bibb

  • Fast #
  • Part #M72007F
  • Item #4810816
  • Manufacturer Part #5420-284
4.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Brass and Rubber MNPT x MGHT No Kink T-handle Hose Bibb

  • Fast #
  • Part #M72007F
  • Item #4810816
  • Manufacturer Part #5420-284
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372 2010
End Connection 1:
MNPT
End Connection 2:
MGHT
End Connections:
MNPT x MGHT
Handle Material:
Zinc
Handle Type:
T-handle
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-97/100 in
Material:
Brass, Rubber
NSF:
NSF 372 2010
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Oil, Water
UPC:
053565546292
Valve Body Material:
Brass
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Hose Bibb