This product requires certification to purchase.

3/4 in. CC x CTS Grip Compression Corporation Stop

A.Y. McDonald

3/4 in. CC x CTS Grip Compression Corporation Stop

  • Fast #
  • Part #M74701TF
  • Item #3765010
  • Manufacturer Part #5130-104
4.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. CC x CTS Grip Compression Corporation Stop

  • Fast #
  • Part #M74701TF
  • Item #3765010
  • Manufacturer Part #5130-104
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Plug rotates 360 degree
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-33/50 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565493497
Valve Size:
3/4 in
Weight:
1.7 lb