This product requires certification to purchase.

3/4 in. Compression x Meter Brass Angle Valve

A.Y. McDonald

3/4 in. Compression x Meter Brass Angle Valve

  • Fast #
  • Part #M74602BY22FE
  • Item #4500901
  • Manufacturer Part #5149-366
4.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Compression x Meter Brass Angle Valve

  • Fast #
  • Part #M74602BY22FE
  • Item #4500901
  • Manufacturer Part #5149-366
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Angle yoke ball valves include a meter star nut for connection to iron yoke bars and a wide variety of inlet/outlet configurations
  • Valves come standard with 90 degree “open to close” operating head and are non-directional with lock wing
  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and threaded locker
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Yoke Star Nut
End Connections
Compression x Yoke Star Nut
Inlet Service Size
3/4 in
Pressure - Maximum
300 psig
Valve Size
3/4 in
Weight
1.85 lb
Characteristics & Features
Material
Brass
OutletMeter Size
5/8 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM B-62, ASTM B-584
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
053565621098