This product requires certification to purchase.

3/4 in. CTS Compression Ball Style Curb Stop

A.Y. McDonald

3/4 in. CTS Compression Ball Style Curb Stop

  • Fast #
  • Part #M7471322F
  • Item #4425163
  • Manufacturer Part #5140-108
4.2 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. CTS Compression Ball Style Curb Stop

  • Fast #
  • Part #M7471322F
  • Item #4425163
  • Manufacturer Part #5140-108
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565641751
Valve Size:
3/4 in