3/4 in. CTS Polyethylene Anti-friction Ring Assembly
3/4 in. CTS Polyethylene Anti-friction Ring Assembly
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- Brand Model Compatibility:
- Corporation Stop
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Gasket Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565221564