This product requires certification to purchase.

3/4 in. Female Iron Pipe x Female Iron Pipe Curb Stop

A.Y. McDonald

3/4 in. Female Iron Pipe x Female Iron Pipe Curb Stop

  • Fast #
  • Part #M73061F
  • Item #3764722
  • Manufacturer Part #5117-101
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Female Iron Pipe x Female Iron Pipe Curb Stop

  • Fast #
  • Part #M73061F
  • Item #3764722
  • Manufacturer Part #5117-101
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in x 3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565464916