This product requires certification to purchase.

3/4 in. FIP x Meter Straight Ball Valve

A.Y. McDonald

3/4 in. FIP x Meter Straight Ball Valve

  • Fast #
  • Part #M76101MWF
  • Item #3764987
  • Manufacturer Part #5139-114
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. FIP x Meter Straight Ball Valve

  • Fast #
  • Part #M76101MWF
  • Item #3764987
  • Manufacturer Part #5139-114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Swivel Nut
End Connections:
FPT x Meter Swivel Nut
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/5
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
5/8
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565491370
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Weight:
1.648