This product requires certification to purchase.

3/4 in. Meter Idler Lead Free

A.Y. McDonald

3/4 in. Meter Idler Lead Free

  • Fast #
  • Part #M740MJ09
  • Item #4427899
  • Manufacturer Part #5138-165
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Meter Idler Lead Free

  • Fast #
  • Part #M740MJ09
  • Item #4427899
  • Manufacturer Part #5138-165
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed to provide proper meter spacing for ease of installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Male Meter Threaded
End Connection 2:
Male Meter Threaded
End Connections:
Male Meter Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
9 in
Material:
Copper, Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Meter Bar
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565550763