This product requires certification to purchase.

Meter Coupling Quarter Bend 3/4 in. Female Meter Swivel X 3/4 in. MNPT

A.Y. McDonald

Meter Coupling Quarter Bend 3/4 in. Female Meter Swivel X 3/4 in. MNPT

  • Fast #
  • Part #M74623F
  • Item #4427710
  • Manufacturer Part #5124-119
4.2 out of 5 Customer Rating
Brand image
A.Y. McDonald

Meter Coupling Quarter Bend 3/4 in. Female Meter Swivel X 3/4 in. MNPT

  • Fast #
  • Part #M74623F
  • Item #4427710
  • Manufacturer Part #5124-119
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 3/4" meter coupling - swivel x 3/4" MNPT 90°
  • Meter swivel nut includes gasket
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
AWWA:
AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
MNPT
End Connections:
Meter Swivel Nut x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565506098