3/4 in. PEP Stainless Steel Insert Stiffener
3/4 in. PEP Stainless Steel Insert Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 2-19/50 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Schedule Class:
- SDR 9
- Type:
- M6137F