This product requires certification to purchase.

3/4 in. Ranger Compression 300 psi Brass Water Service Coupling

A.Y. McDonald

3/4 in. Ranger Compression 300 psi Brass Water Service Coupling

  • Fast #
  • Part #M7475811F
  • Item #7924974
  • Manufacturer Part #74758-11
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Ranger Compression 300 psi Brass Water Service Coupling

  • Fast #
  • Part #M7475811F
  • Item #7924974
  • Manufacturer Part #74758-11
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No
UPC:
053565790633