3/4 in. SDR 11 300 Stainless Steel Water Service Insert Stiffener
3/4 in. SDR 11 300 Stainless Steel Water Service Insert Stiffener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 2-19/50 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- UPC:
- 053565511009