3/4 x 18 in. Male Meter Thread Brass and Copper Water Service Resetter
3/4 x 18 in. Male Meter Thread Brass and Copper Water Service Resetter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to provide proper meter spacing for ease of installation
- Padlock wings standard on all valves
- Potable water
- 18 in meter height
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Male Meter Threaded
- End Connection 2:
- Male Meter Threaded
- End Connection 3:
- Meter Swivel Nut
- End Connection 4:
- Meter Swivel Nut
- End Connections:
- Male Meter Threaded x Meter Swivel Nut
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 5/8
- Fitting Size 3:
- 5/8
- Fitting Size 4:
- 5/8
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- Height:
- 18
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565522524