This product requires certification to purchase.

3/4 x 2 in. MNPT x Meter Swivel Nut Brass Increasing Connector

A.Y. McDonald

3/4 x 2 in. MNPT x Meter Swivel Nut Brass Increasing Connector

  • Fast #
  • Part #M74628FK
  • Item #4427887
  • Manufacturer Part #5124-137
4.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 x 2 in. MNPT x Meter Swivel Nut Brass Increasing Connector

  • Fast #
  • Part #M74628FK
  • Item #4427887
  • Manufacturer Part #5124-137
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 and identified with “NL"
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5
  • Large wrench area provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
MNPT
End Connection 2:
Meter Swivel Nut
End Connections:
MNPT x Meter Swivel Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
2 in
Fitting Sizes:
3/4 in x 2 in
Fitting Type:
Connector, Increasing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565506074