3/4 x 3/4 in. Flare x FNPT Hand Wheel Angle Supply Stop Valve
3/4 x 3/4 in. Flare x FNPT Hand Wheel Angle Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372 2010
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum, Brass, Cast Iron, Plastic, Rubber, Steel
- Material Type:
- PTFE
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 053565587370
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Size:
- 3/4 in x 3/4 in
- Valve Type:
- Angle Supply Stop Valve