This product requires certification to purchase.

3/4 x 5/8 in. CTS Compression Brass Reducing Coupling

A.Y. McDonald

3/4 x 5/8 in. CTS Compression Brass Reducing Coupling

  • Fast #
  • Part #M747582268FE
  • Item #4424289
  • Manufacturer Part #5180-045
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 x 5/8 in. CTS Compression Brass Reducing Coupling

  • Fast #
  • Part #M747582268FE
  • Item #4424289
  • Manufacturer Part #5180-045
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565598369