This product requires certification to purchase.

3/4 x 5/8 in. CTS Compression x Yoke Water Service Brass Bend

A.Y. McDonald

3/4 x 5/8 in. CTS Compression x Yoke Water Service Brass Bend

  • Fast #
  • Part #M74779Y2201
  • Item #4500935
  • Manufacturer Part #5139-206
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 x 5/8 in. CTS Compression x Yoke Water Service Brass Bend

  • Fast #
  • Part #M74779Y2201
  • Item #4500935
  • Manufacturer Part #5139-206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Yoke Star Nut
End Connections:
Compression x Yoke Star Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565596358