This product requires certification to purchase.

3/4 x 5/8 in. Flared x Yoke Water Service Brass Bend

A.Y. McDonald

3/4 x 5/8 in. Flared x Yoke Water Service Brass Bend

  • Fast #
  • Part #M74779YG02
  • Item #4427891
  • Manufacturer Part #5139-357
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 x 5/8 in. Flared x Yoke Water Service Brass Bend

  • Fast #
  • Part #M74779YG02
  • Item #4427891
  • Manufacturer Part #5139-357
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Yoke Star Nut
End Connections:
Flare x Yoke Star Nut
Fitting Size 1:
1
Fitting Size 2:
5/8
Fitting Sizes:
1 in x 5/8 in
Fitting Type:
1/4 Bend
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565567730