This product requires certification to purchase.

3/4 x 5/8 in. Reducing Meter Setter

A.Y. McDonald

3/4 x 5/8 in. Reducing Meter Setter

  • Fast #
  • Part #M7301WDDD33
  • Item #4916946
  • Manufacturer Part #5140-328
3.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 x 5/8 in. Reducing Meter Setter

  • Fast #
  • Part #M7301WDDD33
  • Item #4916946
  • Manufacturer Part #5140-328
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Characteristics & Features
Fitting Type
Reducing
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
053565651712