This product requires certification to purchase.

3 ft. Key Curb Box

A.Y. McDonald

304B 3 ft. Key Curb Box

  • Fast #
  • Part #M304BM
  • Item #1351151
  • Manufacturer Part #4510-101
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

304B 3 ft. Key Curb Box

  • Fast #
  • Part #M304BM
  • Item #1351151
  • Manufacturer Part #4510-101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Coated with black dipped
  • Please contact your local branch for availability in your area
  • Key made of malleable iron
  • Requires Certification

Documents


Specifications

Collection:
304B
Length:
3
Material:
Malleable Iron
Product Type:
Key
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Tool Type:
Curb Box Key
UPC:
053565101026