3 X 1-1/2 IPS Hinged Brass Saddle NPT Tap
3 X 1-1/2 IPS Hinged Brass Saddle NPT Tap
Product Details
Product Details
- 200 psi pressure
- Silicon bronze hinge pin and bolt
- EPDM O-ring
- Outlet boss with large wrench flats
- Schedule 40 and 80 IPS PVC pipe
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Material:
- Brass
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Tap Size:
- 1-1/2
- Type:
- M3892MJ
- UPC:
- 053565252476
- Width:
- 3-18/25