4 x 3/4 in. CC Silicon Bronze Double Strap Saddle with EPDM O-Ring
3825 4 x 3/4 in. CC Silicon Bronze Double Strap Saddle with EPDM O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C800, ANSI 61
- AWWA:
- AWWA C-800
- Collection:
- 3825
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Silicon Bronze, Cast Brass, Rubber
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Range (in):
- 4.74 in - 5.40 in
- Tap Size:
- 3/4 in
- UPC:
- 053565220093
- Width:
- 3-19/100 in