3835 8x3/4 ss sgl strap saddle 9.05 x awwa
3835 Series 3835 8x3/4 ss sgl strap saddle 9.05 x awwa
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-900
- Collection:
- 3835 Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Brass
- Tap Size:
- 3/4
- Type:
- M3835XF
- UPC:
- 053565324555