10x1-1/2 ss dbl sdl npt
3836 Series 10x1-1/2 ss dbl sdl npt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-900
- Collection:
- 3836 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Saddle
- Material:
- Brass
- Tap Size:
- 1-1/2
- Type:
- M385610J
- UPC:
- 053565326177