4 ft. Curb Box (Less Rod)
4 ft. Curb Box (Less Rod)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-59/100 in
- IAPMO Listed:
- No
- Length:
- 4 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565102962