4 x 2 in. CC Brass, Silicon Bronze and Rubber Double Strap Saddle for C900 PVC Pipe
4 x 2 in. CC Brass, Silicon Bronze and Rubber Double Strap Saddle for C900 PVC Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Brass, Silicon Bronze, Rubber
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Tap Size:
- 2 in
- UPC:
- 053565034539