This product requires certification to purchase.

4 x 3/4 in. IPS Brass Double Strap Saddle

A.Y. McDonald

4 x 3/4 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #M3826PF
  • Item #532076
  • Manufacturer Part #4148-001
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

4 x 3/4 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #M3826PF
  • Item #532076
  • Manufacturer Part #4148-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FNPT
End Connections:
FNPT
Fits Pipe Size:
4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Tap Size:
3/4 in
UPC:
053565220109