This product requires certification to purchase.

42 in. Shut-Off Stationary Rod

A.Y. McDonald

42 in. Shut-Off Stationary Rod

  • Fast #
  • Part #M566042
  • Item #55063
  • Manufacturer Part #4510-235
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

42 in. Shut-Off Stationary Rod

  • Fast #
  • Part #M566042
  • Item #55063
  • Manufacturer Part #4510-235
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Coated with black dipped
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
5660
Color Finish Category:
Blacks
Color Finish Name:
Black
IAPMO Listed:
No
Length:
42
Material:
Stainless Steel
Product Type:
Stationary Rod
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565101651