42 in. Stainless Steel Stationary Rod for 5660 Curb Box
42 in. Stainless Steel Stationary Rod for 5660 Curb Box
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- 5660
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Length:
- 42 in
- Material:
- Stainless Steel
- Product Type:
- Stationary Rod
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565237138